When linens need to feel as clean as they look, trust Downy Professional Fabric Softener. This commercial fabric softener is specially formulated for professionals to deliver softness and long-lasting freshness on any linen to help give your guests, patrons and residents an experience they will remember. Downy Professional works across different types of businesses (including foodservice, hospitality, healthcare, and more) and in both commercial and residential machines. Try Downy Professional Commercial Liquid Fabric Softener for your business today!
Downy® Professional Commercial Liquid Fabric Softener, 140 oz Pour Bottle, 4/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 140 in |
Product Details
| Style | Liquid |
| Type | Liquid |
| Capacity | 140 oz |
| Scent | Clean & Fresh |
| Applicable Materials | Fabric |
| Size Type | 140 oz. Bottle |
| Package Quantity | 4 Bottles |
| Description | Liquid Fabric Softener |
| Manufacturers Part Number | 80782763 |
| For Use With | Foodservice, Hospitality, Healthcare, Salons, Spas |
| Brand | Downy Professional |