Gain® Liquid Laundry Detergent, Gain Original Scent, 19 Loads, 25 oz Bottle, Pack of 6
|
Questions & Answers (0)
Product Description
Powerful liquid laundry detergent thoroughly removes dirt from clothing. Innovative Keep-it-Fresh formula allows your laundry to stay fresher, longer. Leaves clothing with a cool, crisp, pleasant scent. Designed for standard and HE machines.
PRICE
$69.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 25 oz |
Product Details
| Style | Liquid |
| Scent | Original |
| Capacity | 25 oz |
| Size Type | 25 oz. Bottle |
| Package Quantity | 6 Bottles |
| Description | Liquid Laundry Detergent |
| Manufacturers Part Number | 23233 |
| Brand | Gain |