Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178288

MPN #: 95751559

Diversey™ Clax® Master 100 22A1 Liquid Laundry Detergent, Unscented, 1 Gal Bottle, 4/Case

Product Description
Heavy-duty, neutral laundry detergent for use on most linen classifications. Used in conjunction with an alkali, it provides for the effective removal of a wide range of soils on any type of fabric.

Features:
  • Effective in low wash temperatures
  • Prevents greying of linen by stabilizing soil particles in the wash
  • Non-phosphated for use in all areas
  • Formulated without alkylphenol ethoxylates
  • Certifications: Kosher
Application Instructions:
  • Designed for industrial and institutional classifications
  • Suitable for use in all water types from soft to hard


PRICE
$225.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 in

Product Details

TypeLiquid
For Use WithLaundry, Industrial, Institutional Applications
StyleLiquid
Capacity1 gal
ScentUnscented
Applicable MaterialsLinen
Size Type1 Gallon Bottle
Helps RemoveSoils
Package Quantity4 Bottles
DescriptionLaundry Detergent
Manufacturers Part Number95751559
BrandDiversey