Clorox 2 for Colors Stain Remover and Color Brightener Powder removes tough stains and odors the first time. The 3-in-1 formula eliminates tough stains, brightens colors and helps remove odors to keep your laundry fresh and bright all in one wash. Change the way you wash your clothes with this quick and simple brightener powder that works great on stains such as dirt, grass, spaghetti sauce and red wine or whatever mess life throws at you. Just measure out a scoop of stain remover and color brightener powder and add it in with your favorite detergent. Safe for every load and safe for all colors and fabrics, the convenience of this powder makes it simple to brighten your wash and keep whites looking white. For use in regular and HE washers, add a scoop to every load to fight stubborn stains and extra-dirty loads and keep them looking like new in one easy step. Ideal for use in hotels, laundry mats, restaurants, daycare centers, and other commercial facilities.
Clorox 2® Stain Remover and Color Booster Powder, Original, 49.2 oz. Box, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 49.2 oz |
Product Details
| Style | Powder |
| Scent | Original |
| Capacity | 49.2 oz |
| Size Type | 49.2 oz. Box |
| Package Quantity | 4 Bottles |
| Description | Stain Remover and Color Booster Powder |
| Manufacturers Part Number | 03098 |
| Brand | Clorox |