Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Belt Drive Blower Motors

59 Results

Single Speed Belt Drive Fan & Blower Motors

Single Speed Belt Drive Fan & Blower Motors
These single-speed belt-drive motors are designed for consistent performance in fan and blower applications. Their fixed-speed operation provides constant and steady airflow for efficient ventilation. Our motors are Class B insulated with a cushion brace and 8.75-eared bracket or flanged. They feature an automatic reset overload protector for optimal performance and have various mounting options.
CompareImageFrameHorsepowerMounting LocationPhaseRotationVoltageModel #Price
US Motors 8100, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor
48
1/3 HP
Resilient
1
Reversible °
115 V
Ships Same Day
WBB465881
$139.95
Marathon Motors Fan Blower Motor, 4680, 5KH32FN3120T, 1/4HP, 1725RPM, 115/208-230V, 1PH, 48Z FR, DP
48Z
1/4 HP
RB (Resilient Base)
1
CCW °
115/208-230 V
WBB871718$405.95
US Motors 1789, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725/1140 RPM Motor
42Y
1/3 HP
Resilient
1
CW (Clockwise) °
115/208-230 V
WBB465719$509.00
US Motors 4115, Belted Fan & Blower, 3/4 HP, 1-Phase, 1725 RPM Motor
56
3/4 HP
Resilient
1
Reversible °
115/230 V
WBB465869$495.95
US Motors 180, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor
48Y
1/3 HP
Resilient
1
Reversible °
115/230 V
WBB465873$309.95
Marathon Motors Fan Blower Motor, HG152, 5KH32GN140X, 1/12HP, 1140RPM, 115V, 1PH, 48Z FR, DP
48Z
1/12 HP
RB (Resilient Base)
1
CCW °
115 V
WBB871934$455.95
US Motors 8000, Belted Fan & Blower, 1/4 HP, 1-Phase, 1725 RPM Motor
48
1/4 HP
Resilient
1
Reversible °
115 V
WBB465880$179.95
US Motors PD6006, Belted Fan & Blower, 1/2 HP, 1-Phase, 1725 RPM Motor
48Z
1/2 HP
Cradle
1
Reversible °
115/208-230 V
WBB465709$259.95
Marathon Motors Fan Blower Motor, H167, 5KH35JN26X, 1/3HP, 1725RPM, 230V, 1PH, 48Z FR, DP
48Z
1/3 HP
RB (Resilient Base)
1
CCW °
230 V
WBB872079$259.95
Marathon Motors Fan Blower Motor, H296, 5KH49SN3046, 1/4HP, 850RPM, 115V, 1PH, 56 FR, DP
56
1/4 HP
RB (Resilient Base)
1
CCW °
115 V
WBB871630$949.00
Showing 1-10 of 50 results

2- Speed Belt Drive Fan & Blower Motors

2- Speed Belt Drive Fan & Blower Motors
Our 2-speed belt drive fan and blower motors offer versatile airflow control for belt-driven fan and blower applications. With two speed options, these electric motors allow users to adjust speed and customize airflow to meet specific ventilation requirements. Belt-drive fan and blower motors are made with heavy-duty rolled steel and feature DP or TENV enclosures.