Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson Controls

Model # :WBB476237

MPN #: A19AAB-40C

Johnson Controllers Temperature Controller A19AAB-40C High Range, SPST - Open High, Heat Only

Product Description
Johnson Controllers Mechanical Temperature Controller A19AAB-40C High Range, SPST - Open High, Heat Only

The A19 Series mechanical controls are single stage temperature controls that incorporate liquid-filled sensing elements.

Features:
  • wide temperature ranges available
  • constant differential throughout the entire range
  • SPST or SPDT snap-acting switches
  • fixed or adjustable differential available
  • unaffected by barometric pressure changes
  • unaffected by cross-ambient conditions
  • compact enclosure
  • variety of sensing element styles
PRICE
$245.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bulb Size3/8 x 3-1/2 in
Capillary Length1 ft

Product Details

Temperature Control Range100 to 240 °F
TypeHeat Only
Differential Temperature4 °F
StagesSingle
Switch ActionSPST - Open High
Voltage240 / 120 V
Manufacturers Part NumberA19AAB-40C
BrandJohnson Controls

Warranty

Warranty1 yr

Compliance & Certifications

NEMA Rating1
CertificationsUL Listed