Johnson Controllers Temperature Controller A70KA-1C Remote Bulb, Heat Only, Four-Wire, Two-Circuit
Write a Review
|
Questions & Answers (0)
Product Description
Johnson Controllers Mechanical Temperature Controller A70KA-1C Remote Bulb, Heat Only, Four-Wire, Two-Circuit
The A70 Series mechanical temperature control incorporates a vapor-charged sensing element. The A70G, A70H, and A70K have a 4-wire, 2-circuit contact block that contains two isolated sets of contacts. The contacts are designed so that when the main contact opens, the auxiliary contact closes.
The A70 Series mechanical temperature control incorporates a vapor-charged sensing element. The A70G, A70H, and A70K have a 4-wire, 2-circuit contact block that contains two isolated sets of contacts. The contacts are designed so that when the main contact opens, the auxiliary contact closes.
PRICE
$419.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bulb Size | 3/8 x 3 in |
| Capillary Length | 6 ft |
Product Details
| Temperature Control Range | 100 to 170 °F |
| Type | Heat Only |
| Stages | Single |
| Switch Action | Main: Open High - Aux: Close Low |
| Max Bulb Temperature | 240 (116) |
| Voltage | 240 / 120 V |
| Manufacturers Part Number | A70KA-1C |
| Brand | Johnson Controls |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| NEMA Rating | 1 |
| Certifications | UL Listed |