Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson Controls

Model # :WBB476163

MPN #: A19ABC-44C

Johnson Controllers Temperature Controller A19ABC-44C Remote Bulb, SPDT, Heat & Cool

Product Description
Johnson Controllers Mechanical Temperature Controller A19ABC-44C Remote Bulb, SPDT, Heat & Cool

The A19 Series mechanical controls are single-stage temperature controls that incorporate environmentally friendly liquid-filled sensing elements.

Features:
  • Wide temperature ranges available
  • Constant differential throughout the entire range
  • Compact enclosure
  • Fixed or adjustable differential available
  • Variety of sensing element styles
  • Unaffected by cross-ambient conditions
PRICE
$279.95

This product will be restocked by Sep 25, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bulb Size3/8 x 3-1/2 in
Capillary Length20 ft

Product Details

Temperature Control Range50 to 200 °F
TypeHeat & Cool
Differential Temperature6 to 24 °F
StagesSingle
Switch ActionSPDT
Voltage240 / 120 V
Manufacturers Part NumberA19ABC-44C
BrandJohnson Controls

Warranty

Warranty1 yr

Compliance & Certifications

NEMA Rating1
CertificationsUL Listed