Tempro Industrial 24" Remote Bulb Line Voltage Temperature Controller TP520B, Heat/Cool, Nema 4X
Write a Review
|
Questions & Answers (0)
Product Description
Tempro Industrial 24" Remote Bulb Line Voltage Temperature Controller TP520B, Heat/Cool with Nema 4X Enclosure
Designed with an Isolated Connection Box; For installations where washdown is expected - Complies with NEMA 4X. Designed for corrosive environments - Complies with NEC 547
Designed with an Isolated Connection Box; For installations where washdown is expected - Complies with NEMA 4X. Designed for corrosive environments - Complies with NEC 547
PRICE
$61.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 3-1/2 in |
| Height | 2-3/4 in |
| Weight | 1 lbs |
| Bulb Size | 3/8 x 4 in |
| Capillary Length | 2 ft |
Product Details
| Temperature Control Range | 30 to 110 °F |
| Type | Mechanical |
| Differential Temperature | 3.5 °F |
| Stages | 2 |
| Color | Gray |
| For Use With | Heat & Cool |
| Switch Action | 2 - SPDT |
| Voltage | 600 / 240 / 208 / 120 / 24 V |
| Material | Polymer |
| Manufacturers Part Number | TP520B |
| Temperature Operating Range | 30 to 110 °F |
| Brand | Tempro |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| NEMA Rating | 4X |
| Certifications | UL, CSA |