White-Rodgers™ Universal Thermostat Guard with Clear Cover & Mounting Plate F29-0198
|
Questions & Answers (0)
Product Description
Universal Thermostat Guard, Clear Cover, With Mounting Plate And Mounting Ring For Use With All White-Rodgers Room Thermostats Including "Blue" Made in the USA.
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/8 in |
| Depth | 3-5/8 in |
| Height | 4-5/8 in |
| Weight | 1 lbs |
Product Details
| Type | Thermostat Guard |
| Material | Plastic |
| Description | Thermostat Guard With Clear Cover and Mounting Plate |
| Color | Clear |
| Manufacturers Part Number | F29-0198 |
| Brand | White Rodgers |
Warranty
| Warranty | 1 yr |