Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tempro

Model # :WBB2138766

MPN #: TP505

Tempro Industrial Remote Bulb Line Voltage Temperature Controller TP505 Refrigeration SPST

Product Description
Tempro Industrial Remote Bulb Line Voltage Mechanical Temperature Controller TP505 Refrigeration SPST

Tempro Line Voltage Mechanical liquid filled Temperature Controllers are enviromentally friendly. They have compact enclosures made from a variety of materials including steel, stainless steel or polycarbonate. Chose from either fixed or adjustable differentials, and a variety of sensing element designs.



PRICE
$49.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Width2-9/16 in
Height3-3/16 in
Weight1 lbs
Bulb Size3/8 x 4 in
Capillary Length5 ft

Product Details

Temperature Control Range-30 to 90 °F
TypeCool Only
Differential Temperature3.5 °F
StagesSingle
ColorGray
Switch ActionSPST - Open Low
Voltage600 / 240 / 208 / 120 / 24 V
MaterialSteel
Manufacturers Part NumberTP505
Temperature Operating Range-30 to 90 °F
BrandTempro

Warranty

Warranty1 yr

Compliance & Certifications

NEMA Rating1
CertificationsUL, CSA