Sloan 3301036 Model A-36-A Repair Kit 4.5 GPF Urinal Closet
|
Questions & Answers (0)
Product Description
Repair Kit A-36-A, 4.5 gpf Very old Water Closets, primarily Blow Outs
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-1/2 in |
| Size | 2-1/2 x 3-1/4 |
| Diameter | 3-1/4 in |
Product Details
| Type | Toilet - Repair Kit |
| Gallons per Flush | 4.5 gal/flush |
| Package Quantity | 1 |
| Manufacturers Part Number | A-36-A |
| For Use With | 4.5 gpf Very old Water Closets, primarily Blow Outs |
| Liters per Flush | 17 |
| Brand | Sloan |