Tempro industrial Remote Bulb Line Voltage Temperature Controller TP516 Heat/Cool SPDT Single Stage
Write a Review
|
Questions & Answers (0)
Product Description
Tempro industrial Remote Bulb Line Voltage Mechanical Temperature Controller TP516 Heat/Cool SPDT Single Stage
Tempro Line Voltage Mechanical liquid filled Temperature Controllers are enviromentally friendly. They have compact enclosures made from a variety of materials including steel, stainless steel or polycarbonate. Chose from either fixed or adjustable differentials, and a variety of sensing element designs.
Tempro Line Voltage Mechanical liquid filled Temperature Controllers are enviromentally friendly. They have compact enclosures made from a variety of materials including steel, stainless steel or polycarbonate. Chose from either fixed or adjustable differentials, and a variety of sensing element designs.
PRICE
$57.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 2-9/16 in |
| Height | 3-3/16 in |
| Weight | 1 lbs |
| Bulb Size | 3/8 x 4 in |
| Capillary Length | 8 ft |
Product Details
| Temperature Control Range | -30 to 90 °F |
| Type | Heat & Cool |
| Differential Temperature | 3 to 12 °F |
| Stages | Single |
| Color | Gray |
| Switch Action | SPDT |
| Voltage | 600 / 240 / 208 / 120 / 24 V |
| Material | Steel |
| Manufacturers Part Number | TP516 |
| Temperature Operating Range | -30 to 90 °F |
| Brand | Tempro |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| NEMA Rating | 1 |
| Certifications | UL, CSA |