Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Peco

Model # :WBB592425

MPN #: TH109-009

PECO Industrial Multi-Stg. Temperature Controller TH109-009 Temp. Range 40°-100°F Nema 4X

Product Description
PECO Industrial Multi-Stage Temperature Controller TH109-009 Temperature Range 40°-100°F with Nema 4X Enclosure

Features:

  • The TH109 thermostat has a 40 - 100°F range
  • Molded plastic enclosure and stainless steel hardware
  • These UL Listed thermostats meet the requirements for NEMA 4X equipment
  • Suitable for use under the National Electric Code (N.E.C.) Article 547-4, when used with appropriate watertight connections
  • The TH109 features two SPDT switches staged 3øF apart
  • It delivers reliable temperature control for industrial, commercial and agricultural applications
  • 2 Stage Heat, 2 Stage Cool
  • 1 Year Warranty
PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Physical Dimensions3.1"W x 6.5"H x 4.9"D
Capillary LengthCoiled Capillary ft

Product Details

Temperature Control Range40 to 100 °F
TypeMechanical
Differential Temperature3 / Stage °F
Stages2
Power TypeHardwired
Amps @ 120V16 AMP FLA; 80A LRA; 25 AMP Non-Inductive; 125 VA Pilot Duty A
For Use WithRefrigeration / Industrial / Agricultural
Amps @ 208V13.2 AMP FLA; 66A LRA; 25 AMP Non-Inductive; 125 VA Pilot Duty A
Switch Action2 - SPDT
Voltage277 / 240 / 208 / 120 / 24 V
BulbCoiled Air - Stainless
Manufacturers Part NumberTH109-009
Temperature Operating Range0 to 100 °F
BrandPeco

Warranty

Warranty1 yr

Compliance & Certifications

NEMA Rating4X
CertificationsUL, CSA