Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Noco

Model # :WBB3177114

MPN #: GCP1EX

NOCO® AC Port Plug, 12'L Cord, 125V

Product Description
The GCP1EX is an AC Port Plug with an integrated extension cable (12-feet) that offers optimal flexibility and ease of installation. It can mount to the exterior of any vehicle to make the charging port more accessible. Quickly plug-n-play with any extension cord. It requires zero cable modifications or hard wiring. Its sleek, ultra low-profile design works seamlessly on any application and includes a snap-fit cap for a watertight seal. Perfect for engine block heaters, battery chargers, home improvement and much more.

Features:
  • Rated at 15-amps, 125-volts for peak performance
  • Integrated charge inlet with a 12-foot extension cable
  • Requires no cable modification or hard wiring
  • Full-sized AC prongs for maximum conductivity
  • Easy installation, requires a 2-inch diameter hole
  • Equipped with heavy duty 14 AWG wire to supply power to your device. Rated at 15 amperes and 125 volts for peak performance
  • A 12-foot cord reach allows flexibility for your application by providing enough length to direct the cord to your power source or extension cord
  • The low-profile design makes the GCP1EX ideal for any application. Perfect for engine block heaters, battery chargers, home improvement and much more. Explore endless possibilities
  • The GCP1EX was designed for durability and convenience. Its snap-fit watertight cap and rubber gasket protects from the elements. Designed for boats, vehicles, equipment and more
  • Includes: GCP1EX AC Port Plug With Dual 18 Inch Extension Cords, Pressure-fit Cap, (3) Self-tapping Screws
  • Net Unit Weight: 1.49 Pounds
  • AC (Input): Single AC Type B
  • AC (Output): Dual AC Type B


PRICE
$42.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Cable Length12
Gauge14

Product Details

TypeAC Port Plug
Voltage125 V
MaterialPVC/Plastic/Copper
Package Quantity1
DescriptionAC Port Plug with 12' Extension Cord
ColorBlack
Manufacturers Part NumberGCP1EX
BrandNoco