Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Klein Tools

Model # :WBB3792262

MPN #: CL390

Klein Tools® AC/DC Digital Clamp Meter, TRMS Auto-Ranging 400 Amp

Product Description
Klein Tools® CL390 is an automatically ranging true root mean squared (TRMS) digital clamp meter. It measures AC/DC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and diodes via test leads, and temperature via a thermocouple probe. It features a high visibility, reverse contrast LCD display that optimizes view ability both in dark or bright ambient lighting.

Features:
  • Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands free operation
  • Non-contact voltage tester integrated into the clamp jaw
  • Max/Min, Rel/Zero and Data Hold capability
  • Auto-power off after 10 minutes to conserve battery life
  • Includes a carrying case, test leads with CAT III/CAT IV safety caps, thermocouple, instructions, and 3 x AAA batteries
  • Low battery indicator and easily accessible battery compartment
  • Built to withstand a 6.6-Foot (2 m) drop
  • CAT III 600V, Class 2, Double insulation safety rating
  • Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeAAA
Temperature Range-40 to 1832 °F
TypeAC/DC Current TRMS Clamp
MaterialABS/Electronics
DC Voltage600 V
Manufacturers Part NumberCL390
AC Voltage600 V
BrandKlein Tools