Accucold Built-In ADA Compliant Undercounter Frost-Free All-Freezer, 3.1 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Summit ACF48WADA Built-In ADA Compliant Undercounter Frost-Free All-Freezer, 3.1 Cu. Ft.
Built-in ADA compliant undercounter frost-free all-freezer for general purpose use, with white exterior, digital thermostat, and lock.
AccuCold by Summit Appliance carries a range of general purpose and medical all-freezers designed for reliable, frost-free storage under the counter.
At 24" wide and 32" high, the ACF48WADA is ideally sized for virtually any institutional setting following ADA guidelines for lower counter height. The front-breathing design allows built-in installation, while the fully finished cabinet also allows freestanding use. The user-reversible door includes a factory installed keyed lock for added security. This model comes in a white finish and includes a hospital grade cord with a 'green dot' plug for added security in high traffic areas.
Full frost-free operation eliminates the need to defrost the interior, with an internal fan to keep the interior evenly cooled from top to bottom. A digital thermostat is located in the front kick plate, letting users manage the temperature without having to open the door. The interior includes two removable steel shelves.
Made in the USA, the ACF48WADA offers quality freezer storage in a conveniently sized and featured unit. Additional door finishes are available. This model can also be paired with the matching FF7LBIADA all-refrigerator.
Built-in ADA compliant undercounter frost-free all-freezer for general purpose use, with white exterior, digital thermostat, and lock.
AccuCold by Summit Appliance carries a range of general purpose and medical all-freezers designed for reliable, frost-free storage under the counter.
At 24" wide and 32" high, the ACF48WADA is ideally sized for virtually any institutional setting following ADA guidelines for lower counter height. The front-breathing design allows built-in installation, while the fully finished cabinet also allows freestanding use. The user-reversible door includes a factory installed keyed lock for added security. This model comes in a white finish and includes a hospital grade cord with a 'green dot' plug for added security in high traffic areas.
Full frost-free operation eliminates the need to defrost the interior, with an internal fan to keep the interior evenly cooled from top to bottom. A digital thermostat is located in the front kick plate, letting users manage the temperature without having to open the door. The interior includes two removable steel shelves.
Made in the USA, the ACF48WADA offers quality freezer storage in a conveniently sized and featured unit. Additional door finishes are available. This model can also be paired with the matching FF7LBIADA all-refrigerator.
PRICE
$2,919.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 23-1/2 in |
| Height | 32 in |
| Weight | 110 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Door Type | Solid |
| Door Swing | RHD |
| Cord | Hospital Grade with Green Dot Plug |
| Power Cord | Hospital Grade Cord with Green Dot Plug |
| Defrost Type | Frost-Free |
| Chamber Color Family | White |
| Number of Shelves | 2 |
| Manufacturers Part Number | ACF48WADA |
| Brand | Accucold |
| Type | Medical and Lab Freezer |
| Shelf Type | Steel |
| Color | White |
| Amperage | 1.5 A |
| Hertz | 60 Hz |
| Casters | No |
| Temperature Range | -20 to -12 °C |
| Style | Undercounter |
| Capacity | 3.1 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Built-In ADA Undercounter Frost-Free All-Freezer |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R134a |
Warranty
| Warranty | 1 Year On Parts & Labor, 5 Years On Compressor |
Compliance & Certifications
| Certifications | ETL Listed |
| ADA Compliant | Yes |