Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Biotech Supply

Model # :WBB2195515

MPN #: ABT-HC-UCFS-0440

ABS Premier Freestanding Undercounter Freezer (-40°C), 4 Cu. Ft.

Product Description
Features:
  • Premier Undercounter Freezer Freestanding (-40°C)
  • 4 Cu. Ft. Capacity
  • One solid swing door, right hinged, not reversible
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Adjustable operating temperature range: -37°C to -43°C
  • Three adjustable shelves with guard rail on back to prevent product from being pushed against the back wall
  • Bottom footed shelf to allow air circulation
  • Back wall evaporator cover
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Recessed door handle
  • Leveling legs
  • Probe access port (3/8")
  • White cabinet and door
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R134a), foam insulation and packaging
  • Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior Dimensions: 23-3/4"W x 24"D x 32-1/8"H
  • Note:This unit must have 4" clearance on sides and back for adequate ventilation
  • Manual defrost
  • 115V, 60 Hz, 2.2 Amps, 1/4 HP
  • UL-C-UL listed and certified to UL471 standard, hydrocarbon refrigerant safety, Energy Star Certified
PRICE
$2,849.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24 in
Height32-1/8 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves4
Manufacturers Part NumberABT-HC-UCFS-0440
BrandAmerican Biotech Supply
TypeMedical and Lab Freezer
Horsepower1/4 HP
ColorWhite
Amperage2.2 A
Hertz60 Hz
CastersNo
Temperature Range-37 to -43 °C
StyleUndercounter
Capacity4.0 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Freestanding Undercounter Freezer (-40°C)
Door StyleSwing Door
Refrigerant TypeR134a

Warranty

Warranty2 Years Parts & Labor, Additional 3 Years Only on Compressor Parts

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard, Energy Star Certified
ADA CompliantNo