Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Acrylic 5 Sided Cubes, 10" x 10" x 10", 3/16" Thickness, Clear

Acrylic 5 Sided Cubes, 10" x 10" x 10", 3/16" Thickness, Clear

Item #: WBB1224177

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TrippNT™ Countertop Single Stack Paper Towel Dispenser, Clear

TrippNT™ Countertop Single Stack Paper Towel Dispenser, Clear

Acrylic 5 Sided Cubes, 8" x 8" x 8", 3/16" Thickness, Clear

Acrylic 5 Sided Cubes, 8" x 8" x 8", 3/16" Thickness, Clear

Global Approved 556810 Acrylic Cylinder, 8" x 10", Clear ,1 Piece

Global Approved 556810 Acrylic Cylinder, 8" x 10", Clear ,1 Piece

Azar Displays 162715 Horizontal Wall Mount Acrylic Sign Holder, 11" x 8.5"- Pkg Qty 10

Azar Displays 162715 Horizontal Wall Mount Acrylic Sign Holder, 11" x 8.5"- Pkg Qty 10

Global Approved 162714 Vertical Wall Mount Acrylic Sign Holder, 8.5" x 11", Acrylic

Global Approved 162714 Vertical Wall Mount Acrylic Sign Holder, 8.5" x 11", Acrylic

Global Approved 105508 Acrylic Standoff Sign Holder W/ Caps, 11" x 17" ,1 Piece

Global Approved 105508 Acrylic Standoff Sign Holder W/ Caps, 11" x 17" ,1 Piece

Global Approved 252112 Single Pocket Tri-Fold Wall Mount Brochure Holder 4.125" x 6.25"

Global Approved 252112 Single Pocket Tri-Fold Wall Mount Brochure Holder 4.125" x 6.25"

Acrylic Clear Shoe Form - Pkg Qty 25

Acrylic Clear Shoe Form - Pkg Qty 25

Sign Holder, 7" W x 5-1/2" H, Acrylic/Metal, Clear/Chrome - Pkg Qty 6

Sign Holder, 7" W x 5-1/2" H, Acrylic/Metal, Clear/Chrome - Pkg Qty 6

Acrylic Clear Sign Holder For Gridwall, 7"W x 11"H - Pkg Qty 6

Acrylic Clear Sign Holder For Gridwall, 7"W x 11"H - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Acrylic 5 Sided Cubes, 10" x 10" x 10", 3/16" Thickness, Clear

May be used to display jewelry, electronics, beauty aids or any type of light to medium weight general merchandise.

Weights & Dimensions

  • Width 10 in
  • Height 10 in
  • Weight 3 lbs
  • Length 10 in

Product Details

  • Brand Amko Displays
  • Material Acrylic
  • Manufacturers Part Number FSC10
  • Line Display Cubes
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $25.00 with this comparable product

Acrylic 5 Sided Cubes, 8" x 8" x 8", 3/16" Thickness, Clear

Item #: B1224176

Not Yet Rated

Usually ships in 56 to 59 days

$37.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acrylic 5 Sided Cubes, 10" x 10" x 10", 3/16" Thickness, Clear

Acrylic 5 Sided Cubes, 10" x 10" x 10", 3/16" Thickness, Clear

Item #: WBB1224177

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant