Omnimed Acrylic Bulk Dispenser, 1 Compartment, 7-3/4"W x 8"D x 10"H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed's acrylic Single Dispenser offers a 1-compartment solution for organizing and storing a variety of items needed in the workplace. It is crafted from durable 3/16" acrylic with a hinged lid to keep contents clean. It has pre-drilled keyholes and hardware for wall-mounting. Unit may be used free-standing or wall-mounted. Pre-drilled keyholes and hardware are included for attachment to a wall. Capacity varies depending on item. The dispenser measures 7-3/4"W x 8"D x 10"H and has a 1-year warranty.
PRICE
$68.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/4 in |
| Depth | 8 in |
| Height | 10 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Bulk Dispenser |
| Color | Clear |
| Style | Hair Covers/Gloves/Eye Glasses/Shoe Covers/Arm Protectors |
| Mounting Location | Wall/Standalone |
| Material | Acrylic |
| Description | Single Compartment Bulk Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | 304210 |
| Brand | Omnimed |