Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3168332

MPN #: 305371

Omnimed Triple Glove & Single Face Mask Dispenser, 10"W x 3-3/4"D x 20-1/4"H, Silver

Product Description
Introducing the Omnimed Triple Stainless Steel Glove Box Holder & Dual Mask Holder – a sleek and durable solution designed and proudly made in the USA. Crafted with precision from high-quality stainless steel, this versatile organizer ensures that essential protective equipment is readily accessible, organized, and secure. With four compartments, this duel glove box & mask holder allows you to store multiple glove boxes efficiently. Perfect for medical facilities, laboratories, and any environment where hygiene and safety are paramount. Space-Efficient Design: Measuring at a compact size of 20-1/4" H x 10"W x 3-3/4"D, this holder maximizes space efficiency without compromising on capacity. Its slim profile allows easy installation in various settings, optimizing available space. Invest in the reliability of Omnimed, a brand trusted for quality healthcare solutions. Elevate your organization's safety standards with the Omnimed Triple Stainless Steel Glove Box Holder & Dual Mask Holder – the epitome of form, function, and American craftsmanship.

Key Features:
  • Top slanted to discourage people from putting objects such as drinks or discarded gloves on unit
  • Premium Stainless Steel Construction: Omnimed takes pride in using top-notch stainless steel materials for durability and longevity. The robust construction ensures that the holder stands up to daily wear and tear, maintaining its aesthetic appeal
  • Space-Efficient Design: Measuring at a compact size of 20-1/4" H x 10"W x 3-3/4"D, this holder maximizes space efficiency without compromising on capacity. Its slim profile allows easy installation in various settings, optimizing available space
  • Easy Installation: The Omnimed Triple Stainless Steel Glove Box Holder & Dual Mask Holder comes with user-friendly installation features, making setup a breeze. Mount it on walls or surfaces for convenient access and a tidy workspace
  • Professional Aesthetics: The stainless steel finish not only ensures durability but also adds a touch of professionalism to any environment. The sleek and modern design complements a wide range of interiors
  • Versatile Applications: Whether you are in healthcare, research, or any industry requiring strict hygiene protocols, this holder is a valuable addition to your workspace. Keep essential protective equipment organized and accessible
  • Warranty: 5 Years


PRICE
$105.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth3-3/4 in
Height20-1/4 in
Weight8 lbs

Product Details

Assembly RequiredNo
TypeFace Mask Dispenser
ColorSilver
For Use WithMedical Facilities, Laboratories
StyleMedical
Mounting LocationWall/Countertop
MaterialStainless Steel
DescriptionStainless Steel Triple Glove and Single Face Mask Dispenser
Package Quantity1
Manufacturers Part Number305371
BrandOmnimed