Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB1508550

MPN #: 304006

Omnimed® Clear Acrylic Hygienic Station, Wall Mountable, 18-1/2"W x 4-5/8"D x 19-3/4"H

Product Description
The Omnimed® Acrylic Hygenic Station is a user friendly organizer that holds tissues, face masks and hand sanitizer (up to an 18 oz pump dispenser). These contents are not included with the station. The lock prevents theft of contents, keyed alike unless otherwise specified. The sign holder displays your printed instructions.

Features:
  • Constructed of durable frosted acrylic
  • Pre-drilled for mounting to walls (hardware not included)
  • Measures 18-1/2"W x 4-5/8"D x 19-3/4"H
  • Note: Contents Shown Not Included
PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth4-5/8 in
Height19-3/4 in
Weight7 lbs

Product Details

Assembly RequiredNo
TypeHygiene Station
ColorClear
Capacity3 Tissue/Face Mask Boxes, 1 Hand Sanitizer
MaterialAcrylic
DescriptionWall Mountable Hygienic Station
Number of Compartments4
Package Quantity1
Manufacturers Part Number304006
BrandOmnimed

Warranty

Warranty1 yr