Luxor RECLAIM® Acrylic Sneeze Guard Desk Divider - 60" x 30" - Clear
|
Questions & Answers (0)
Product Description
Luxor RECLAIM® Acrylic Sneeze Guard Desk Divider w/ 3 Side Desk Clamps - 60" x 30" - Clear
As employees return to the workplace and students return to their schools, we must rethink our environments to help maintain separation and safe distancing.
Luxor's RECLAIM Acrylic Sneeze Guard Desk Dividers are protective barriers that come in a variety of smart mounting options. No matter what workspace configuration you're trying to retrofit, we have a social distancing barrier solution that offers easy installation and superior performance. Easy to clean and constructed of high-quality materials, REFOCUS separation panels deliver a cost-effective alternative to pricey, bulky, and difficult to install full-height cubicles.
Our clamp-on model offers simple assembly and effortless, tool-free attachment to the edges of desktops and tabletops from 1/4" to 1-3/4" thick. Rising a full 24" or 30" above the desktop surface, they are tall enough to help protect from sneezes and coughs. Choose a clear version to maintain a line of sight for open communication. Or, select a semi-opaque frosted version to double as a privacy panel for reduced distractions.
WARNING: Proper Care and Cleaning of Acrylic – PLEASE READ BEFORE INSTALLING.
*Acrylic sheeting can be damaged by harsh solvents and cleaners. Only use cleaning products labeled "commercial plastic cleaners", or mild soap and water to remove dirt and debris. When applying the cleaner, use a non-abrasive lint-free or microfiber cloth that won't scratch the surface. Never use products containing ammonia, acetone, carbon tetrachloride, scouring compounds, alcohol, bleach, aromatics, or gasoline. Chemical glass cleaners (even if they are environmentally friendly, organic, or non-scented) are also not to be used. All solvents need to be wiped clean with fresh water and blotted dry to reduce and prevent water spotting. Failure to adhere to the above guidelines can cause yellowing, cracks, and scratches in acrylic sheeting and may give the surface a frosted appearance. It will also void the Limited Warranty – our Limited Warranty does not apply to any damage caused by or the result of improper cleaning, handling, installation, operation, maintenance, pressure washing, accident, fire, natural disaster, explosion, abuse, vandalism, chlorine, chemicals from sprinkler systems, or other external forces. This warranty shall be null and void if any harmful solvents are used to clean.
**Water-soluble dry-erase markers are safe for use on these acrylic panels. Other forms of dry-erase markers are not recommended because they will be difficult to erase and could possibly leave stains and ghosting.
As employees return to the workplace and students return to their schools, we must rethink our environments to help maintain separation and safe distancing.
Luxor's RECLAIM Acrylic Sneeze Guard Desk Dividers are protective barriers that come in a variety of smart mounting options. No matter what workspace configuration you're trying to retrofit, we have a social distancing barrier solution that offers easy installation and superior performance. Easy to clean and constructed of high-quality materials, REFOCUS separation panels deliver a cost-effective alternative to pricey, bulky, and difficult to install full-height cubicles.
Our clamp-on model offers simple assembly and effortless, tool-free attachment to the edges of desktops and tabletops from 1/4" to 1-3/4" thick. Rising a full 24" or 30" above the desktop surface, they are tall enough to help protect from sneezes and coughs. Choose a clear version to maintain a line of sight for open communication. Or, select a semi-opaque frosted version to double as a privacy panel for reduced distractions.
WARNING: Proper Care and Cleaning of Acrylic – PLEASE READ BEFORE INSTALLING.
*Acrylic sheeting can be damaged by harsh solvents and cleaners. Only use cleaning products labeled "commercial plastic cleaners", or mild soap and water to remove dirt and debris. When applying the cleaner, use a non-abrasive lint-free or microfiber cloth that won't scratch the surface. Never use products containing ammonia, acetone, carbon tetrachloride, scouring compounds, alcohol, bleach, aromatics, or gasoline. Chemical glass cleaners (even if they are environmentally friendly, organic, or non-scented) are also not to be used. All solvents need to be wiped clean with fresh water and blotted dry to reduce and prevent water spotting. Failure to adhere to the above guidelines can cause yellowing, cracks, and scratches in acrylic sheeting and may give the surface a frosted appearance. It will also void the Limited Warranty – our Limited Warranty does not apply to any damage caused by or the result of improper cleaning, handling, installation, operation, maintenance, pressure washing, accident, fire, natural disaster, explosion, abuse, vandalism, chlorine, chemicals from sprinkler systems, or other external forces. This warranty shall be null and void if any harmful solvents are used to clean.
**Water-soluble dry-erase markers are safe for use on these acrylic panels. Other forms of dry-erase markers are not recommended because they will be difficult to erase and could possibly leave stains and ghosting.
CLEARANCE PRICE
$69.95was $239.95
Save $170.00 (71%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Height | 30 in |
| Weight | 15.3 lbs |
| Thickness | 1/4 in |
Product Details
| Assembly Required | Yes |
| Number of Panels | 1 |
| Type | Mountable |
| Color | Clear |
| Material | Acrylic |
| Description | Mountable Desk Partition |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | DIVCL-6030C |
| Brand | Luxor |
Warranty
| Warranty | 5 yr |