Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172933

MPN #: K3519-1

Lincoln Electric® Activ8X® Wire Feeder with Tweco Style Power Connector, 15-110 VDC

Product Description
Portable, Semiautomatic Wire Feeder. Activate your shipbuilding, offshore, or construction operations with the Activ8X® portable wire feeder with Crosslinc Technology. Small enough to fit through manways and light enough to carry around the site, the Activ8X® wire feeder also allows remote control of the power source without the need for control cables via CrossLinc Technology. This includes True Voltage Technology™ (TVT™) which ensures you get the voltage you set at the arc, even when you are hundreds of feet away from the power source.

Features:
  • Impact resistant, flame retardant case provides rugged durability for tough conditions
  • Potted PC Boards for moisture and corrosion protection
  • Maxtrac® Wire Drive System - Heavy-duty cast aluminum wire drive system provides reliable feeding and durability
  • Tachometer feedback delivers accurate wire feed speed
  • Compact - Lightest construction feeder on the market today
  • Accepts up to 8 in. (203mm) diameter wire spools
  • CrossLinc Technology allows for remote output control over the welding leads. No control cable needed!
  • True Voltage Technology (TVT) feature automatically compensates for voltage drops across long welding cables
  • Tweco style input connector
What's Included
  • Activ8X® portable wire feeder with Tweco style power connector


PRICE
$4,499.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-11/16
Width7-3/8
Height11-13/16 in
Weight27.5 lbs
Size18-11/16 x 7-3/8 x 11-13/16 in

Product Details

Duty Cycle330A @ 60%
ApplicationConstruction & Field Erection, General Fabrication, Heavy/Structural Fabrication
Amperage330 A
ProcessMIG or Flux Core
Voltage15-110 V
DescriptionWire Feeder
Package Quantity1
Manufacturers Part NumberK3519-1
Tip TypeTweco
BrandLincoln Electric

Warranty

Warranty3 yr