Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Active Air

Model # :WBB2288733

MPN #: ACFV1012

Active Air 12" Heavy Duty Floor Fan W/ 3 Speed, 1685 CFM

Product Description
The active air floor fans are durable, high-performance circulation floor fans that feature a redesigned motor engineered for continuous use. Each unit has been manufactured to ensure safety, reliability, and ease of use. Offering 3-speed push button operation, they can pivot to perform at a tilted or vertical angle. The fans are very tough and will easily handle even the harshest grow room environments. Featuring whisper-quiet operation and heavy-duty aluminum blades, they are ideal for recirculating lower-lying CO2 in the grow room up through the entire plant canopy or to nurture younger plants during the vegetative stage. This item, ACFV1012, has a 12" fan blade diameter.

Features:
  • Strong motor for continuous 24/7 use
  • Pivoting fan angle adjustment
  • High RPMs
  • Durable and reliable
  • Three speeds
  • Strong aluminum blades
  • 120V/60Hz
  • Limited warranty of 1 year


PROMOTIONAL PRICE
$108.77

was $159.95
Save $51.18 (32%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height15-3/16 in
Weight7 lbs
Cord Length8 ft
Fan Diameter12 in

Product Details

Assembly RequiredYes
Number of Speeds3
Fan TypeAgricultural, Commercial
Number of Blades3
Motor TypeOpen Air Over
Mounting LocationFree Standing
Wattage55 W
MaterialMetal
Phase1
Blade TypeAluminum
Manufacturers Part NumberACFV1012
Indoor/OutdoorIndoor
Sound Level59
BrandActive Air
RPM1350 rpm
TypeFloor Fan
CFM1685 CFM
ColorBlack
Amperage0.44 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
CFM High1685 CFM
DescriptionHydroponic Floor Fan
Oscillating/Non OscillatingNon Oscillating
Power Cord Type3 Prong AWG

Warranty

Warranty1 yr