- Four position easy reach switch with 10' three conductor cord and plug
- Nickel chrome guards meet OSHA regulations
- 115V, 1 phase, 3 speed, open drip proof, ball bearing motor
- Aluminum propellers
- Limited Warranty of 1 Year
Airmaster 18" Workstation Fan w/ Low Stand, Open Drip Proof Motor, 4,550 CFM, 1/8 HP
Write a Review
|
Questions & Answers (0)
Product Description
Key Features:
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 15 lbs |
| Cord Length | 10 ft |
| Fan Diameter | 18 in |
Product Details
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 3 |
| Fan Type | Commercial |
| Number of Blades | 3 |
| For Use With | Spot & People Cooling |
| Motor Type | Open Drip Proof |
| Mounting Location | Free Standing |
| Material | Steel |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 78974 |
| Indoor/Outdoor | Indoor |
| Sound Level | 67 |
| Brand | Airmaster Fan |
| RPM | 1600 rpm |
| Type | Workstation Fan |
| CFM | 2013/2966 CFM |
| Horsepower | 1/8 HP |
| Color | Gray |
| Amperage | 1.65 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| RPM High | 1,600 rpm |
| Voltage | 115 V |
| Oscillating/Non Oscillating | Non Oscillating |
| Features | Pull Chain Switch |
| Power Cord Type | SJT Type Plug |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |