Mega Pro Response Complete™ (Orange);With extra equipment and supplies. EMI's Mega Pro Response Complete™ is the ultimate response kit for most emergencies. The kit features the new Mega Response™ Bag, which is designed after our Pro Response™ 2 Bag, but comes with an additional 12" x 3" front pocket and a vinyl-reinforced bottom. The bag still features 1000 denier nylon, 11 padded and 3 adjustable compartments, 2 end pockets and the top flap with elastic loops. It also comes with an adjustable/detachable sling strap, Star of Life emblem and yellow reflective trim. It measures 20"L x 15"1⁄2W x 9"H
The Mega Pro Response™ Complete Includes:| EMS SUPPLIES | AIRWAY MANAGEMENT |
| 1 - Box Sting Swabs | 1 - Disposable Airway Kit |
| 10 - Alcohol Prep Pads | 1 - CPR Lifeshield™ |
| 1 - Eye Wash (4 oz.) | 1 - Plastic Bite Stick |
| 4 - Instant Ice Packs (5" x 9") | 1- Lifesaver CPR Mask Kit |
| 20 - Antimicrobial Hand Wipes |
| 1 - Instant Glucose | BANDAGES AND DRESSINGS |
| 10 - Triple Antibiotic Ointment | 1 - Multi Trauma Dressing |
| 10 - Povidone Prep Pads | 1 - Sterile Burn Sheet |
| 1- Box Ammonia Inhalants | 2 - Triangular Bandages |
| 1- Cervical Collar | 1 - 1⁄2" Adhesive Tape |
| 1- Protector™- Sanitizer Kit | 1 - 1" Adhesive Tape |
| 2 - 3" Sterile Conforming Bandages |
| EMS EQUIPMENT | 2 - 4" Sterile Conforming Bandages |
| 1 - Thermal Rescue Blanket | 1 - 3" Elastic Bandage |
| 2 - Bio Hazard Bags (10"x12") | 1 - 4" Elastic Bandage |
| 6 - Latex Gloves | 1 - 4 1⁄2" Krinkle Gauze Roll |
| 2 - Molded Surgical Masks | 10 - 3" x 3" Sterile Pads |
| 1 - Tourniquet | 20 - 4" x 4" Sterile Pads |
| 1 - Adult Nylon Blood Pressure Cuff | 4 - 5" x 9" Abdominal Pads |
| 1 - Dual Head Stethoscope | 4 - Eye Pads |
| 1 - EMI Splint | 1 - Box of 1" x 3" Adhesive Bandages |
| 1 - Lifesaver Plus Seat Belt Cutter |
| 1 - Window Punch |
| 1 - Finger Ring Cutter |
| 1 - Starlite Flashlight |
1 - Instrument Pack: 4-1/2" Splinter Forcep, 5-1/2" Bandage Scissor, 5-1/2" Straight Kelly Forcep, Deluxe Shears, Penlight |