Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB1886737

MPN #: RX-164

Protex Prescription Drop Box RX-164 - 6-5/8"W x 14-1/8"D x 15-3/4"H, Beige

Product Description
RX-164 Protex Prescription Drugs Drop Box - Designed for use in police stations, hospitals, pharmacies, fire stations and more.

Features

  • Heavy Duty Drop box designed for discarding pills, prescriptions and other unwanted medication containers.
  • Tubular-style key lock with Double "D" configuration (can be retrofitted with other cam locks).
  • Piano hinge
  • Drop door opening thick enough to drop up to 2-1/4" diameter containers
  • Metal baffle to protect drop opening from fishing
  • Pre-drilled mounting holes in back for wall mounting
  • Can be set on a table or a shelf
  • Mounting hardware for wood and concrete is included
  • Two tubular keys included
  • Reinforced double steel door to protect against prying
  • The perfect way to lock and secure unwanted prescriptions or other bulky items
  • RX-Label comes unattached, so you can use it for other applications
  • Maximum diameter of item to drop is 2.25"


Specifications

  • Exterior Dimensions: 14-1/8" (W) x 15-3/4" (H) x 6-5/8" (D)
  • Interior Dimensions: 13-3/4" (W) x 6" (H) x 6" (D)
  • Door Clearance: 8-1/4" (W) x 5" (H)
  • Drop Opening: 9-1/2" (W) x 2-1/4" (H) (2-1/4" drop clearance)
  • Door Thickness: 1/8"
  • Cubic Inches: 313
  • Weight: 21 Lbs.




PRICE
$279.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-5/8 in
Depth14-1/8 in
Height15-3/4 in
Inside Width6 in
Inside Depth13-3/4 in
Inside Height6 in
Weight21 lbs

Product Details

Lock TypeTubular Keyed Lock
TypeDrop Box
ColorTan
Door TypeRight HInged Door
StylePrescription Drop Box
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberRX-164
Number of Fixed Shelves0
BrandProtex Safe