Features
- Tubular-style key lock with Double "D" configuration (can be retrofitted with other cam locks)
- Chute is adjustable for walls between 3-1/4" - 7-3/4" thick
- Piano hinge
- Drop opening 1" thick and 8-1/2" wide, thick enough to drop keys
- Metal baffle to protect slot
- Pre-drilled mounting holes in back
- Mounting hardware for wood and concrete is included
- Two tubular keys included
- The perfect way to lock and secure keys, mail, car remotes, small envelopes and more
Specifications
- Exterior Dimensions: 12" (W) x 16" (H) x 6" (D)
- Door Clearance: 7-1/4" (W) x 9-1/4" (H)
- Drop Opening: 8-1/2" (W) x 1" (H)
- Door Thickness: 1/8"
- Face Plate: 12"-1/8 x 4"-1/8
- Weight: 25 Lbs.