Shuresafe Frame 900571 - For 20-1/2"H Duo-Drawers (#67155)
Write a Review
|
Questions & Answers (0)
Product Description
Shuresafe Frame For 20-1/2"H Duo-Drawers (#67155)
Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications.
Plexiglas shield is designed to protect against weather and environmental elements.
Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications.
Plexiglas shield is designed to protect against weather and environmental elements.
PRICE
$505.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 21 in |
| Weight | 13 lbs |
Product Details
| Style | Weatherguard Frame |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 900571 |
| Brand | Shuresafe |
Warranty
| Warranty | 1 yr |