Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WBB2331104

MPN #: WETS8729.8010

Sloan WETS-8029.8010-STG ADA Compliant Pressure Assist Elongated Toilet 1.28 GPF

Product Description
Sloan WETS-8029.8010-STG ADA Compliant Pressure Assist Elongated Toilet 1.28 GPF

This complete water closet system includes a flushometer designed to maximize performance. It's elongated bowl includes permanent SloanTec® hydrophobic antimicrobial glaze which inhibits the growth and buildup of germs, bacteria, mold, mildew and mineral scale on the surfaces. It is a floor mounted, floor outlet bowl with a 12 inch (305mm) rough-in. The tank has a secure, anti-rocking 3 point mounting system with a chrome metal flush handle. It is powered by Flushmate® brand pressure assisted flushing technology to achieve 1,000g MaP score. The Water spot area is 11-1/4 x 9-3/4 (286 mm x 248 mm). Closet bolts and caps included. Toilet seat and wax ring not included

PRICE
$569.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18.75 in
Depth30-3/8 in
Height0.50 in
Weight113 lbs
Rough-In Size12 in

Product Details

SeatNo
Gallons per Flush1.28 gal/flush
Flush ValveNo
ColorWhite
Liters per Flush4.8
MaterialVitreous China
Manufacturers Part NumberWETS8729.8010
ShapeElongated
BrandSloan

Warranty

Warranty3 yr

Compliance & Certifications

ADA CompliantYes