Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145708

MPN #: 50591

TrippNT Maui Lab Island Cart, 24-1/4"L x 23-7/8"W x 35-3/8"H, White

Product Description
TrippNT's Maui Lab Island Cart offers flexible storage for those who need a large amount of storage and workspace. The integrated locking mechanism can be locked with the turn of a key that keeps the tambour door securely locked in place until the lock is disengaged allowing the door to roll up and into the cart. It is constructed from white, nonferrous, durable, resistant, high density polyethylene. Inside the Maui Lab Island Cart features a generous amount of storage space with a built-in shelf that lets you keep the supplies that you use most closest to your reach. Even fully loaded, the Maui Lab Island can be easily maneuvered by one person.

Features:
  • 2 Locking & 2 Swivel 3in Tente Wheel Casters, Bulk Storage with Internal Shelf, and Locking Tambour Door
  • Full-Extension Internal Shelf
  • Corrosion-Resistant Nonmetal 1/2" HDPE Construction
  • Organizes, Stores, and Secures Supplies While Offering a Large Working Surface Area
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$1,839.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-1/4 in
Width23-7/8 in
Height35-3/8 in
Weight79 lbs
Wheel Diameter3 in
Drawer Dimensions19-1/2 x 1-1/2 x 15-1/4 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeIsland Cart
ColorWhite
SeriesLab Island
Wheel Type2 Locking, 2 Swivel
StyleIsland Cart
Made in the USAYes
Number of Shelves1
Package Quantity1
Manufacturers Part Number50591
BrandTrippNT

Warranty

WarrantyLifetime Guarantee