Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Adesso

Model # :WBB2396319

MPN #: CYBERTRACKH4

Adesso® 1080P HD USB Webcam with Built-in Microphone

Product Description
Adesso's CyberTrack H4 High Resolution Desktop Webcam features 1080p HD Video Resolution that allows you to record and share colorful HD quality video with fine detail. This webcam offers you broad Instant Messenger compatibility, so you can enjoy video conferencing with today's most popular Instant Messenger applications. This webcam also includes an integrated wide-angle microphone that lets your voice be heard loud and clear, whether you are chatting with loved ones or doing business on a video call. With all these great features, you can easily record and transmit your videos to everyone.

Features:
  • 1080p High Definition Video Resolution
  • 2.1 Megapixel CMOS Sensor with Maximum resolution
  • Video Conferencing
  • Built-In Microphone
PRICE
$68.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/4 in
Depth2-1/4 in
Height2 in
Cable Length1.5 meter m

Product Details

TypeWebcam
ColorBlack
Frame Rate30 FPS
Video FormatsYUY2, MJPG
Resolution1920 x 1080 Pixels
Operating SystemWindows® 10/ 8/ 7/ Vista; Mac® OS X 10.6
Megapixels2.1MP
Description1080P HD USB Webcam with Built-in Microphone
Manufacturers Part NumberCYBERTRACKH4
Host InterfaceUSB 2.0/3.0
ConnectivityWired
BrandAdesso

Warranty

Warranty1 yr