Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Commercial

Model # :WBB3133345

MPN #: 906 0107 020

Nilfisk Advance Spectrum™ 12P Upright Vacuum, 11-1/2" Cleaning Width

Product Description
Spectrum™ upright vacuums deliver superior pickup and filtration, with the power to pull dirt and dust from carpets in a single cleaning pass, resulting in greater productivity. The innovative design of the Spectrum power head creates a seal with the carpet surface to agitate and capture dirt and dust that other vacuums miss. This design has earned the Carpet & Rug Institute (CRI) Seal of Approval, meeting the industry's latest pickup and filtration standards for vacuum performance. Spectrum's superior filtration is due to a three-stage filtration system, which includes a certified H.E.P.A. filter, and delivers superior indoor air quality that operators and building occupants are sure to appreciate.

Features:
  • 50-foot safety yellow cord, with restraint to protect against cord abuse
  • Easy to adjust brush height, warning light alerts operators when the brush is too low
  • Convenient front handle for lifting
  • Three-stage filtration includes certified H.E.P.A. filter
  • Tool-free removable brush
  • Easy-release foot pedal turns the brush motor on or off when in the upright position
  • Simplify maintenance with bag full/clog light, unique quick-change bag design and service-free belt system with a two-year warranty


PRICE
$735.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Water Lift92 in
Cord Length50 ft
Cleaning Width11-1/2 in

Product Details

Assembly RequiredNo
RPM2800 rpm
TypeCommercial Vacuum
ColorGray
Wattage1000 W
Voltage120 V
FiltrationHEPA
Manufacturers Part Number906 0107 020
Decibels69 dB
Brush Motor RPM2800 rpm
BrandAdvance Commercial

Warranty

Warranty3 Years Parts, 1 Year Labor

Compliance & Certifications

CertificationsCarpet and Rug Industry, ETL