Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122492

MPN #: 3103

Dynarex Non-Sterile Stretch Gauze Bandage Roll, 3"W x 4-1/8 yards, 96 Pcs

Product Description
Dynarex Stretch Gauze Bandages are comfortable bandages ideal for primary and secondary wound care in both professional and home environments. Unique knit construction conforms to the body and offers ideal compression strength without constricting the area. Dynarex Stretch Gauze Bandages are self adhering, staying in place with minimal taping and conforming to difficult body contours. These Stretch Gauze Bandages have a unique knot construction, providing proper compression without constriction.

Features:
  • Unique knit construction offers proper compression without constriction
  • Highly absorbent to keep the wound site clean
  • Requires minimal taping and conforms to difficult body contours
  • Non-lining and ravel-free
  • Ideal for both primary and secondary wound care dressings
  • 4.1 yards, stretched


PRICE
$16.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Width3 in
Size3" x 4.1 yards

Product Details

TypeStretch Gauze Bandage
Storage Temperature Range59F - 86F
MaterialStretch Gauze
Package Quantity96
ColorWhite
BrandDynarex