Little Giant® Adjustable Height Mobile Pallet Stand, 42" x 48", Open Deck & Load Retainers
Write a Review
|
Questions & Answers (0)
Product Description
Move pallets without a forklift! Platform height is adjustable between 24" up to 34" in 2" increments to optimize ergonomic height for bending and lifting. Rolls smoothly on 6" swivel casters with phenolic wheels. Dual floor locks keep unit in place when loading and unloading. Available in two standard pallet sizes. All-welded steel construction. Powder-coated for durability. Ships fully assembled.
PRICE
$899.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-1/2 in |
| Width | 42 in |
| Height | 25 - 35 in |
| Weight Capacity | 3600 lbs |
| Weight | 111 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 24 - 34 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Open Deck Caster Style Pallet Dolly |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Wheel Type | 4 Swivel |
| Handle Type | No Handle |
| Material | Steel |
| Deck Type | Open Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | PDE42-6PH2FLLR |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |