Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214285

MPN #: PS-4045/CA-CK

Vestil™ Adj. Pallet Carousel Stand w/Casters, 48-13/16"L x 40-1/2"W x 18-13/16"H, 1500 lb. Cap.

Product Description
The adjustable pallet stand is designed to manually adjust to three (3) different ergonomic working heights. The stand includes a three (3) position manual adjusting bar with spring assist to help raise and lower the deck. The pallet stand must be empty when adjusting the height. This stand has a manual carousel that allows full rotation of products while on the pallet stand and it rolls smoothly on two (2) phenolic rigid and two (2) swivel casters with a brake.

Features:
  • Unique design works as a variable-height ergonomic work station
  • Built-in springs assist with height adjustment
  • Welded steel construction provides long lasting use
  • Powder coat blue finish gives unit an attractive appearance and long lasting coat


PRICE
$1,269.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48-13/16 in
Width40-1/2 in
Height18-13/16 in
Lowered Height18-13/16 in
Raised Height44-13/16 in
Weight322 lbs
Carousel Outside Diameter40 in
Max Weight Capacity1500 lbs
Carousel Usable Diameter40 in

Product Details

Assembly RequiredYes
TypePallet Stand
ColorBlue
Lift TypeSpring Lift
Weight Capacity Range1500 lbs
MaterialSteel
Manufacturers Part NumberPS-4045/CA-CK
ShapeRectangular
BrandVestil

Warranty

Warranty90 days