Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221258

MPN #: CA-KP-48R-4

Vestil™ Heavy Duty King Pin Carousel, 4000 lb. Capacity, 48" Dia.

Product Description
The heavy-duty king pin carousel has all the ergonomic benefits of the standard carousel with a top plate and stabilizing center pin. This carousel will handle a wider variety of loads and includes a heavy-duty maintenance free bearing. The king pin design allows off set loading up to fifty (50) percent of the capacity on at least fifty (50) percent of the deck.

Features:
  • Center kingpin design allows for precise rotation of top plate
  • Maintenance-free bearings allow for smooth rotation
  • Diamond tread plate surface provides added traction
  • Rounded corner top plate provides user safety


PRICE
$2,175.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height2-11/16 in
Weight335 lbs
Carousel Outside Diameter48 in
Max Weight Capacity4000 lbs
Carousel Usable Diameter48 in

Product Details

Assembly RequiredNo
TypePallet Carousel
ColorYellow
Weight Capacity Range4000 lbs
ControlHand Operated
MaterialSteel
OperationManual
Manufacturers Part NumberCA-KP-48R-4
ShapeRound
BrandVestil

Warranty

Warranty90 days