Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221559

MPN #: STPC-WH

Vestil™ Steel Stand Alone Powered Carousel, 3000 lb. Capacity, 48" Dia.

Product Description
The powered carousel is ideal for products, both large and small. Designed with a steel construction for added strength and resilience in a variety of settings. The unit has a fixed speed and can be turned 360 degrees for full view of the product. To use, simply place the intended product on the turntable and activate the carousel. When moving the carousel from workstation to workstation, it is best to utilize the fork pockets attached to the underside of the unit for safe, ergonomic transporting.

Features:
  • Easily rotates pallets, skids, and other large objects
  • Turntable is supported with inverted casters for use as bearings
  • Large capacity for heavy loads
  • Wheel driven for precise positioning


PRICE
$3,979.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height12-3/8 in
Lowered Height12 in
Weight475 lbs
Carousel Outside Diameter48 in
Max Weight Capacity3000 lbs
Carousel Usable Diameter48 in

Product Details

Assembly RequiredNo
TypePallet Carousel Positioner
ColorBlue/Yellow
Weight Capacity Range3000 lbs
Voltage115 V
ControlFoot Operated
MaterialSteel
OperationPowered
Manufacturers Part NumberSTPC-WH
ShapeRound
BrandVestil

Warranty

Warranty1 yr