- 12 gauge formed channel uprights are slotted on 3
- Single side units holds up to 7 trays, double sided units holds 14 trays
- 1-1/2" angle iron frames
- 9-1/4" for deck high
- 16 gauge steel Hook-on Trays are sold separately
- Ships fully assembled
- Durable, textured, gray powder coat finish
Durham Mfg.® Adjust-A-Tray Truck, 2 Trays, 40"L x 38-1/4"W x 67-1/4"H, 2400 lb. Cap., Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$969.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 38-1/4 in |
| Height | 67-1/4 in |
| Weight Capacity | 2400 lbs |
| Weight | 122.9 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | A-Tray Truck |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | ATT-4038-2TR1500-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |