Nightstick Metal Adjustable Beam Flashlight - 1 AA - Black - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
The NSP-410 Adjustable Beam Flashlight uses a LED rated at 115 lumens that works in conjunction with a TIR lens to create a usable beam distance of 72 meters. This compact flashlight features both momentary and constant-on functionality and has a rotating bezel ring that allows the user to adjust the focus of the beam. The housing and tail-cap are made from aircraft-grade 6061-T6 aluminum and have a Type II hard anodized finish. Power comes from a single AA battery (included).
PRICE
$99.80 Sold in packages of 4 / $24.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 |
| Width | 5-5/8 in |
Product Details
| Battery Type | AA |
| Type | Flashlight |
| Max Lumens | 115 |
| Package Quantity | 4 |
| Color | Black |
| Beam Distance | 72 m |
| Manufacturers Part Number | NSP-410 |
| Bulb Type | LED |
| Water Resistant | Yes |
| Brand | NightStick |