Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NightStick

Model # :WBB1405436

MPN #: MT-100

Nightstick Metal Mini-TAC Flashlight - 2 AAA - Black - Pkg Qty 4

Product Description
This non-rechargeable Mini-TAC light uses a CREE® LED and has a deep parabolic reflector creating a tight, long throw beam for distance illumination. With a water resistant design, it is constructed from aircraft-grade 6061-T6 aluminum with a Type 2 hard anodized finish. The tail switch provides momentary or constant-on functionality. The light comes with a removable pocket clip. The MT-100 is powered by two included AAA batteries.

Features:
  • CREE® LED technology - 50,000+ hours LED
  • Momentary or constant-on flashlight
  • Sharp focused flashlight beam
  • Aircraft-grade 6061-T6 aluminum housing
  • Type 2 hard anodized finish
  • Non-slip grip
  • Water resistant
  • Impact & chemical resistant
  • Powered by two AAA batteries (included)
PRICE
$88.00  Sold in packages of 4 / $22.00 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.4 in
Weight.8 oz lbs

Product Details

Battery TypeAAA
TypeFlashlight
Mode Types"Momentary, Constant-on"
Water RatingIPX4
ColorBlack
Intrinsically SafeNo
Batteries IncludedYes
StyleTactical
RechargeableNo
Number of Batteries2
Max Lumens Range100 to 199
Max Lumens100
Runtime Full Power Hours1.5
MaterialAluminum
Beam Distance44 m
Manufacturers Part NumberMT-100
Bulb TypeLED
Light Modes2
Water ResistantYes
BrandNightStick

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsCE