Nightstick Metal Adjustable Beam Flashlight w/Holster - 2 AA - Black - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
The NSP-430 Adjustable Beam Flashlight with Cordura belt holster uses a LED rated at 275 lumens that works in conjunction with a TIR lens to create a usable beam distance of 109 meters. This compact flashlight features either momentary or constant-on functionality and has a rotating bezel ring that allows the user to adjust the focus of the beam. The housing and tail-cap are made from aircraft-grade 6061-T6 aluminum and have a Type II hard anodized finish. Runs on 2 AA batteries (included).
PRICE
$103.80 Sold in packages of 4 / $25.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 |
| Width | 5-5/8 in |
Product Details
| Battery Type | AA |
| Type | Flashlight |
| Max Lumens | 275 |
| Package Quantity | 4 |
| Color | Black |
| Beam Distance | 109 m |
| Manufacturers Part Number | NSP-430 |
| Bulb Type | LED |
| Water Resistant | Yes |
| Brand | NightStick |