Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB3201704

MPN #: 30909

Coast® GX20 Waterproof Dual Power Flashlight, Black

Product Description
Shine bright through the elements. Built waterproof with an ultra-strong, lightweight polymer handle, the GX20 flashlight goes big on brightness and never backs down. This go - anywhere light offers four modes - medium, high, Turbo, and low - with a max output of 1200 lumens. Use the Coast®-patented PURE BEAM® optic and TWIST™ focus system to transition seamlessly between the edge-to-edge clarity of the Ultra View Flood Beam and the long-range precision of the BULLS-EYE™ Spot Beam. No storm, splash, or even submersion down to 1 meter (3 feet) will stop you. The grip-textured handle features a lanyard loop, which doubles as an anti-roll tail cap so that you can set the flashlight down and not worry about it getting away on uneven surfaces. Engineered with Coast® Dual Power technology, the flashlight runs on four AAA alkaline batteries. The GX20 is constructed of top-grade materials to meet IP67 waterproof and dust-resistant standards and is backed by a lifetime warranty.

Features:
  • Alkaline Dual Power: Each Coast® Alkaline-Dual Power is compatible with Coast® Extreme Performance alkaline batteries and other standard alkaline batteries. Each product can also be powered with a Coast® ported ZITHION-X™ rechargeable battery. This offers you the convenience of alkaline and the cost efficiency of rechargeable battery
  • Dual Power: Options to stay ready. With Coast® Dual Power technology, you have the choice to power your light with USB-rechargeable batteries or with standard alkaline batteries
  • Dust Resistant: Take on any dirty work environment with this dust resistant light
  • Pure Beam Focusing Optic: Pack two powerful beams into one and seamlessly transition - with no halos or hot spots - between short and long-range viewing. Coast's® patented focusing technology adapts to your need
  • Turbo Mode: The XP lights not only features standard light modes but also Coast's® signature Turbo Mode for overpowered light in critical situations
  • Twist Focus: Dial in the shape of light you need for the situation. Coast's® TWIST FOCUS™ system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight
  • Waterproof: Beam bright even in a downpour. Coast® waterproof lights and headlamps keep shining - in full luminescent power - even after being submerged underwater for hours


PRICE
$25.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/8
Width1-1/2 in
Weight6 lbs

Product Details

Water RatingIP67
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours1.45
MaterialPlastic
Beam Distance172 m
Manufacturers Part Number30909
Light Modes4
Water ResistantYes
BrandCoast
Battery TypeAAA
TypeFlashlight
Mode TypesLow, Medium, High, Turbo
ColorBlack
SeriesGX
StyleGeneral Purpose
RechargeableNo
Number of Batteries4
Max Lumens540
Package Quantity1
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/PLATO FL1