Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221335

MPN #: FL-LK-5EG

Vestil™ Top Mount Floor Lock For 5" Casters, 6" to 7"H

Product Description
Floor locks may be used on platform trucks, fixture dollies, or equipment with casters. Simple foot pressure immobilizes equipment. Locks when large friction face is pressed against the floor. To release simply kick release rod. Brake is independent of casters and can be installed to any convenient location on the cart. Vertical mounting plate designed to mount to sides of carts and other portable products. The spring loaded pad accommodates uneven floors. Units mount with pad 1." off the floor when retracted.

Features:
  • Easily attachable for immediate use
  • Simple foot operation
  • Large capacity for a variety of uses
  • Adjustable for surface levels


PRICE
$41.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting Bolt Hole Diameter3/8 in
Plate Size4-1/2 x 4 in
For Caster Diameter5 in
Retracted Height6 in
Extended Height7 in

Product Details

Assembly RequiredNo
MaterialSteel
Caster IndexFloor Locks
Manufacturers Part NumberFL-LK-5EG
BrandVestil