Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB274911

MPN #: 12065

Drive Medical 12065 Raised Toilet Seat with Lock and Lid, Standard Seat, 4" Height

Product Description

This raised toilet seat with lid by Drive Medical is designed to increase the height of your existing standard toilet seat. Available in a 4" elevated size providing maximum comfort and support. It easily attaches tool-free to your toilet and locks in place using two rear locks. A pair of hygiene cutouts provide convenience and allows the product to be cleaned. The elevated seat will help individuals who need a boost sitting down or standing up from the toilet. For consumers using a wheelchair this product allows for easy transfer to and from the raised toilet seat.



Features and Benefits
  • Designed for individuals who have difficulty sitting down or standing up from the toilet
  • Heavy-duty molded plastic construction
  • Locking device with larger, heavy-duty "worm screw" and locking plate for a safe, secure fit
  • Lightweight and portable
  • Fits most standard toilets
  • No tools required for installation
  • Easy to clean

Product Specifications
  • Actual Product Weight: 3.5 lbs
  • Overall Product Height: 4"
  • Overall Product Length: 16"
  • Overall Product Width: 14"
  • Primary Product Color: White
  • Primary Product Material: Plastic
  • Product Weight Capacity: 400 lbs
  • Seat Depth: 16"
  • Seat Width: 14"
  • Warranty: Limited Lifetime
PRICE
$66.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity350 lbs
Weight3 lbs
Seat Width14 in
Seat Depth16 in
Seat Height4 in
SizeStandard

Product Details

TypeToilet Seat Riser
ArmrestsNo
ColorWhite
StyleBackless
Optional Accessories12001KD-1
MaterialHeavy-Duty Molded Plastic
DescriptionRaised Toilet Seat with Lock and Lid
Package Quantity1
Manufacturers Part Number12065
BrandDrive Medical