Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Commercial

Model # :WBB3133275

MPN #: 56383555

Nilfisk Advance SC500™ X20D EcoFlex W130 OBC PH Walk Behind Floor Scrubber, 20" Cleaning Width

Product Description
A New Wave in Cleaning Productivity The compact, quiet SC500™ Walk-Behind Floor Scrubber is purposefully designed to improve productivity and drive down total cleaning costs in hospitals, schools, offices, supermarkets, shops, sports centers, restaurants, hotels production floors and more.
Benefits of SC500 Walk-Behind Floor Scrubbers With innovative features and an easy-to-use, ergonomic design, the SC500 ushers in a new wave of productivity. Equipped with Smart Flow™ Technology or the optional EcoFlex™ System, the green-cleaning SC500 will save you money on water and detergent while maximizing your runtime.
Simplify operation and minimize user training thanks to the easy-to-use One-Touch™ controls, ergonomic drive paddle and intuitive display Control user access with our innovative SmartKey™ System Clean effectively and maneuver in tight spaces with the 20" disc or REV™ orbital scrubber Maximize your runtime, and extend time between dump and refill cycles by as much as 50%, thanks to the large 12 gal. tanks and Smart Flow™ Technology Clean during the day and in noise-sensitive areas by switching the SC500 to Quiet Mode™

Features:
  • OneTouch™ button that activates all scrubbing functions
  • Smartflow™ technology controls the solution flow of detergent for a consistent cleaning quality
  • SilentTech™ technology reduces the sound level from 65dB(A) - and down to 60dB(A) in silent mode


PRICE
$13,535.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48-5/16 in
Width20-7/8 in
Height41-7/8 in
Weight194 lbs
Cleaning Width20 in
Pad Pressure33/66 lbs
Squeegee Width26-1/2 in

Product Details

Assembly RequiredNo
Solution Tank Capacity12 gal
Cleaning Capacity24,552 ft²/hr
Power SourceBattery
Wattage280 W
MaterialPlastic, Polyethylene, Aluminum
Manufacturers Part Number56383555
Recovery Tank Capacity12 gal
BrandAdvance Commercial
Battery Type12 V 130 Ah Wet
RPM155 rpm
TypeWalk-Behind Automatic Battery Floor Scrubber
Vacuum Motor100 CFM HP
ColorGray
Drive SystemTraction
Number of Batteries2
Voltage12 V
Batteries12V 130 Ah Wet (2)
Decibels60
Brush Motor RPM155 rpm

Warranty

Warranty3 Years Parts, 3 Years Labor yr

Compliance & Certifications

CertificationsETL, CSA, CE