Powr-Flite® MultiWash Compact Floor Scrubber
|
Questions & Answers (0)
Product Description
Automatic scrubber gives outstanding results in a single pass on most types of hard floor coverings leaving wood, VCT, studded rubber, linoleum, marble, granite, stone, quarry tiles, ceramic floors and non-slip safety floors ready to walk on in minutes. This all in one machine can also be used on soft floor coverings including woven and non-woven short pile carpet and carpet tiles. Powr-Flie scrubber is perfect for use in retail stores, restaurants and food preparation areas. Offers quiet, high quality cleaning performance, versatility, ease of use and durability. This machine will wash, mop, scrub and dry in a single pass on virtually every kind of floor even escalators and entrance matting.
Features:
• Cylindrical brush system provides deep scrubbing at 650 RPMs - over three times higher than rotary brush scrubbers and 4-6 times more contact pressure for superior cleaning
• Save time with self-cleaning brushes - no messy pads to worry about and brushes far outlast pads, using an average of one set of brushes for every 100 floor pads
• Eco-friendly low moisture cleaning uses 30% less chemical and water providing increased savings
• Whisper quiet 69 dB level for day cleaning and noise sensitive applications - meets LEED requirements
Features:
• Cylindrical brush system provides deep scrubbing at 650 RPMs - over three times higher than rotary brush scrubbers and 4-6 times more contact pressure for superior cleaning
• Save time with self-cleaning brushes - no messy pads to worry about and brushes far outlast pads, using an average of one set of brushes for every 100 floor pads
• Eco-friendly low moisture cleaning uses 30% less chemical and water providing increased savings
• Whisper quiet 69 dB level for day cleaning and noise sensitive applications - meets LEED requirements
PRICE
$2,915.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 15 in |
| Height | 44 in |
| Weight | 53 lbs |
| Cord Length | 40' |
| Cleaning Width | 13 in |
Product Details
| Type | Walk-Behind Corded Floor Scrubber |
| Horsepower | 1 HP |
| Solution Tank Capacity | 1 gal |
| Vacuum Motor | 1 HP |
| Color | Blue |
| Hertz | 60 Hz |
| Drive System | Brush Assist |
| Cleaning Capacity | 5,500 ft²/hr |
| Power Source | Corded |
| Wattage | 750 W |
| Voltage | 110 V |
| Manufacturers Part Number | PFMW14 |
| Recovery Tank Capacity | 0.4 gal |
| Decibels | 69 |
| Brush Motor RPM | 650 rpm |
| Brand | Powr-Flite |