Jumbo JRT Bath Tissue, Septic Safe, 2-Ply, White, 3-1/4" x 720 ft, 12 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Keep your restrooms fully stocked with high-quality, value-priced tissue. Smooth and absorbent, it perfectly meets the needs of high-traffic public restrooms. Extra-large, jumbo-roll design helps reduce run-outs, minimizing the need for restocking. Fits all JRT jumbo-roll-tissue dispensers.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 720' |
| Width | 3-1/4 in |
| Roll Diameter | 9 in |
Product Details
| Style | 2 Ply |
| Package Quantity | 12 |
| Description | Jumbo |
| Manufacturers Part Number | GEN202 |
| Brand | GEN |