- Grab & Go® roll is a center pull dispenser with a built-in handle for easy portability
- Made from cellulose fibers and a binder
- Convenient blue shop towels, 200 wipes per roll
- Highly absorbent, soft yet durable
- Excellent wipe dry capabilities
- Great for surface and parts cleaning; superior oil and grease clean-up
Spilfyter® Grab & Go® Universal Wiper Roll, 9"W x 13"L, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
PRICE
$14.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 9 |
Product Details
| Type | Rags |
| Material | DRC |
| Package Quantity | 1 |
| Description | Universal Wiper Roll |
| Fluids Absorbed | Universal |
| Color | Blue |
| Manufacturers Part Number | D4200B |
| Container Type | Box |
| Brand | Spilfyter |